FESTO 170289 SOLENOID VALVE CPE18-M2H-5/3G-QS-8

Solenoid valve CPE

See technical informationSee documents

References

Festo:CPE18-M2H-5/3G-QS-8
Rubix:132A3756
Manufacturer :170289
EAN:4052568138257
CPE18-M2H-5/3G-QS-8 Solenoid valve

Technical specifications

Typesolenoid valve cpe18-m2h-5/3g-qs-8
Number of Ports5
See all Specifications

Documents

Product details : FESTO 170289 SOLENOID VALVE CPE18-M2H-5/3G-QS-8


Minimum width, low electrical power consumption and maximum flow control values
Solenoid valve CPE18-M2H-5/3G-QS-8 high packing density. Valve function=5/3 closed, Actuation=electrical, Width=18 mm, Nominal flow=850 l/min, Operating pressure=2.5 - 10 bar

Strengths

  • Universal individual valve
  • High flow rate relative to its size

Technical specifications


Attributes
Logistic Weight378,2 g
Typesolenoid valve cpe18-m2h-5/3g-qs-8
Number of Ports5
£ 242.11 excl. VAT
/ Each
£ 290.53 incl. VAT
  • Delivery usually within ( 26 ) days