FESTO 163782 SOLENOID VALVE CPE18-M2H-5LS-QS-10
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5LS-QS-10
Rubix:133A0400
Manufacturer :163782
EAN:4052568135386

Technical specifications
| Type | electrical distributor cpe18-m2h-5ls-qs-10 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 163782 SOLENOID VALVE CPE18-M2H-5LS-QS-10
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 372,5 g |
|---|---|
| Type | electrical distributor cpe18-m2h-5ls-qs-10 |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 161.36 excl. VAT
/ Each
£ 193.63 incl. VAT
- Delivery usually within ( 8 ) days