References
Festo:CPE18-P1-5J-1/4
Rubix:390A5349
Manufacturer :550155
EAN:4052568094041

Documents
Product details : FESTO 550155 BASIC VALVE
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 215,5 g |
|---|---|
| Type | base dispenser c pe18-p1-5 5j-1/4 |
| Number of Ports | 5 |
| Volume flow rate | 1500 l/min |
Show UNSPSC/ECL@SS
£ 103.55 excl. VAT
/ Each
£ 124.26 incl. VAT
- Delivery usually within ( 26 ) days