References
Festo:CPE18-P1-5LS-1/4
Rubix:390A5351
Manufacturer :550154
EAN:4052568094034

Technical specifications
| Type | base dispenser cp e18-p1-5 5ls-1/4 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 550154 BASIC VALVE
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 208 g |
|---|---|
| Type | base dispenser cp e18-p1-5 5ls-1/4 |
| Number of Ports | 5 |
| Volume flow rate | 1500 l/min |
Show UNSPSC/ECL@SS
£ 99.57 excl. VAT
/ Each
£ 119.48 incl. VAT
- Delivery usually within ( 26 ) days