FESTO 550091 MANIFOLD BLOCK

Solenoid valve CPE

See technical informationSee documents

References

Festo:CPE18-PRS-3/8-5-NPT
Rubix:390A5352
Manufacturer :550091
EAN:4052568094010
brand logo

Technical specifications

Typemanifold block
Number of Ports5
See all Specifications

Documents

Product details : FESTO 550091 MANIFOLD BLOCK


Minimum width, low electrical power consumption and maximum flow control values

Strengths

  • Universal individual valve
  • High flow rate relative to its size

Technical specifications


Attributes
Typemanifold block
Number of Ports5
Max. service pressure10 bar
Pressure range-0,9/10 bar
£ 63.54 excl. VAT
/ Each
£ 76.25 incl. VAT
  • Usually arrives within 14 working days