References
Festo:CPE10-M1CH-3GLS-M7
Rubix:390A5301
Manufacturer :550234
EAN:4052568192174
Documents
Product details : FESTO 550234 SOLENOID VALVE
Solenoid valve CPE10-M1CH-3GLS-M7 Very compact assembly, with M8 plug Connection. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar
Solenoid valve CPE10-M1CH-3GLS-M7 550234
Technical specifications
Attributes
| Logistic Weight | 47,56 g |
|---|
Show UNSPSC/ECL@SS
£ 115.51 excl. VAT
/ Each
£ 138.61 incl. VAT
- Delivery usually within ( 8 ) days
