FESTO 196895 SOLENOID VALVE CPE14-M1BH-5/3B-QS-6
Solenoid valve CPE14-M1BH
See technical informationSee documentsReferences
Festo:CPE14-M1BH-5/3B-QS-6
Rubix:110A7091
Manufacturer :196895
EAN:4052568159849
Documents
Product details : FESTO 196895 SOLENOID VALVE CPE14-M1BH-5/3B-QS-6
Solenoid valve CPE14-M1BH-5/3B-QS-6 High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=370 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 165,1 g |
|---|
Show UNSPSC/ECL@SS
£ 220.38 excl. VAT
/ Each
£ 264.46 incl. VAT
- Delivery usually within ( 11 ) days
