FESTO 196896 SOLENOID VALVE CPE14-M1BH-5/3B-QS-8
Solenoid valve CPE14-M1BH
See technical informationSee documentsReferences
Festo:CPE14-M1BH-5/3B-QS-8
Rubix:110A7092
Manufacturer :196896
EAN:4052568159856
Documents
Product details : FESTO 196896 SOLENOID VALVE CPE14-M1BH-5/3B-QS-8
Solenoid valve CPE14-M1BH-5/3B-QS-8 High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=650 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 180,8 g |
|---|
Show UNSPSC/ECL@SS
£ 221.24 excl. VAT
/ Each
£ 265.49 incl. VAT
- Delivery usually within ( 11 ) days
