Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 163166 SOLENOID VALVE CPE24-M1H-5L-3/8
FESTO 163166 SOLENOID VALVE CPE24-M1H-5L-3/8
Solenoid valve CPE24-M1H
References
festo:
CPE24-M1H-5L-3/8
rubix:
133A7851
manufacturer :
163166
ean:
4052568133276
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163166 SOLENOID VALVE CPE24-M1H-5L-3/8
Solenoid valve CPE24-M1H-5L-3/8 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=3200 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
177
x
40
x
71
mm
Logistic Weight
403,4
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.77
excl. VAT
/
Each
£
203.72
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 547344 SOLENOID VALVE CPVSC1-M4H-D-T-Q4C
FESTO 559651 SOLENOID VALVE
FESTO 163841 SOLENOID VALVE CPE24-M3H-3GL-QS-10
FESTO 538810 MULTI-PIN CPV10-VI-P8-M7-C
SMC SS5Y5-11S60-04B-C6 MANIFOLD BASE
SMC SS5Y5-10L23-04BR-C6 MANIFOLD BASE
SMC SS5Y3-10F1-03BR-C4 MANIFOLD BASE
FESTO 547279 SOLENOID VALVE CPVSC1-M1H-K-T-Q3C
SMC SS5Y5-11L23-03B-C8 MANIFOLD BASE
FESTO 573746 DOCUMENTATION
SMC SS5Y3-10L23-04BR-C2 MANIFOLD BASE
SMC SS5Y3-10L13-13BR-C4 MANIFOLD BASE
SMC VXB215FAL DIRECTIONAL CONTROL VALVE
FESTO 163837 SOLENOID VALVE CPE24-M3H-3GLS-3/8
SMC SS5Y5-10S0-15B-C4 MANIFOLD BASE