FESTO 170337 SOLENOID VALVE CPE24-M3H-5/3G-3/8
Solenoid valve CPE24-M3H
See technical informationSee documentsReferences
Festo:CPE24-M3H-5/3G-3/8
Rubix:109A2138
Manufacturer :170337
EAN:4052568138738
Documents
Product details : FESTO 170337 SOLENOID VALVE CPE24-M3H-5/3G-3/8
Solenoid valve CPE24-M3H-5/3G-3/8 High component density Valve function=5/3 closed, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=3000 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 457,5 g |
|---|
Show UNSPSC/ECL@SS
£ 248.04 excl. VAT
/ Each
£ 297.65 incl. VAT
- Delivery usually within ( 8 ) days
