Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 527550 SOLENOID VALVE CPVSC1-M1H-M-P-M5
FESTO 527550 SOLENOID VALVE CPVSC1-M1H-M-P-M5
Solenoid valve CPVSC1-M1H-M
References
festo:
CPVSC1-M1H-M-P-M5
rubix:
108A3498
manufacturer :
527550
ean:
4052568162740
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 527550 SOLENOID VALVE CPVSC1-M1H-M-P-M5
Solenoid valve CPVSC1-M1H-M-P-M5 For valve terminal CPV-SC, M5 Connection. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
55
x
42
x
45
mm
Logistic Weight
42,5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.45
excl. VAT
/
Each
£
131.34
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SS5Y5-10L13-12BR-C4 MANIFOLD BASE
FESTO 163840 SOLENOID VALVE CPE24-M3H-3OL-QS-10
SMC SS5Y5-10L13-09BR-C6 MANIFOLD BASE
SMC SS5Y5-10F1-06BR-C4 MANIFOLD BASE
FESTO 527557 SOLENOID VALVE CPVSC1-M1H-K-P-Q3C
FESTO 566711 MULTI-PIN
FESTO 187439 SOLENOID VALVE CPV10-M11H-5LS-M7
FESTO 8029679 DESCRIPTION
SMC SS5Y5-11L23-05BR-C4 MANIFOLD BASE
SMC SS5Y5-11L13-11B-C4 MANIFOLD BASE
SMC SS5Y5-11L13-11BR-C4 MANIFOLD BASE
FESTO 550241 SOLENOID VALVE CPE14-M1CH-5/3G-1/8
FESTO 163178 SOLENOID VALVE CPE24-M1H-5LS-QS-10
SMC SS5Y5-10L23-04B-C8 MANIFOLD BASE
FESTO 548062 SOLENOID VALVE CPVSC1-M1HT-N-H-Q4O