FESTO 573480 SOLENOID VALVE
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-B14-T32U-MZT-F-1T1L
Rubix:391A9500
Manufacturer :573480
EAN:4052568220594



Documents
Product details : FESTO 573480 SOLENOID VALVE
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Logistic Weight | 104,98 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 440 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 98.34 excl. VAT
/ Each
£ 118.01 incl. VAT
- Delivery usually within ( 6 ) days