FESTO 574223 SOLENOID VALVE VUVG-L10-P53C-T-M7-1R8L
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-L10-P53C-T-M7-1R8L
Rubix:263A5937
Manufacturer :574223
EAN:4052568222314



Documents
Product details : FESTO 574223 SOLENOID VALVE VUVG-L10-P53C-T-M7-1R8L
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Logistic Weight | 62,3 g |
|---|---|
| Type | valve vuvg |
| Number of Ports | 5 |
| Volume flow rate | 320 l/min |
Show UNSPSC/ECL@SS
£ 112.12 excl. VAT
/ Each
£ 134.54 incl. VAT
- Delivery usually within ( 11 ) days