FESTO 574229 SOLENOID VALVE VUVG-L14-M52-AT-G18-1R8L

Solenoid valve for individual connection VUVG

See technical informationSee documents
References
Festo:VUVG-L14-M52-AT-G18-1R8L
Rubix:109A6953
Manufacturer :574229
EAN:4052568016258
VUVG-L14-M52-AT-G18-1R8L Solenoid valve
Technical specifications
Typevalve vuvg
Number of Ports5
See all Specifications
Documents

Product details : FESTO 574229 SOLENOID VALVE VUVG-L14-M52-AT-G18-1R8L


This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.

Strengths

  • Compact universal valve
  • Connection technology via electrical connection box (E-box)
  • High flow rate relative to its size
  • In-line valves can be used as individual valves or manifold valves

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x40x20 mm
Logistic Weight86,2 g
Typevalve vuvg
Number of Ports5
Volume flow rate730 l/min
Show UNSPSC/ECL@SS
£ 72.51 excl. VAT
/ Each
£ 87.01 incl. VAT
  • In stock: Next day delivery