FESTO 573396 SOLENOID VALVE
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-S10-P53E-ZT-M5-1T1L
Rubix:391A9796
Manufacturer :573396
EAN:4052568219987



Documents
Product details : FESTO 573396 SOLENOID VALVE
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x5 mm |
|---|---|
| Logistic Weight | 64,9 g |
| Type | valve vuvg |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 99.55 excl. VAT
/ Each
£ 119.46 incl. VAT
- Delivery usually within ( 6 ) days