FESTO 533015 SOLENOID VALVE JMDH-5/2-D-3-M12-C
Solenoid valve JMDH-5/2
See technical informationSee documentsReferences
Festo:JMDH-5/2-D-3-M12-C
Rubix:110A0676
Manufacturer :533015
EAN:4052568259662

Documents
Product details : FESTO 533015 SOLENOID VALVE JMDH-5/2-D-3-M12-C
Solenoid valve JMDH-5/2-D-3-M12-C With M12 plug Connection. Valve function=5/2 bistable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 1154,4 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 272.22 excl. VAT
/ Each
£ 326.66 incl. VAT
- Delivery usually within ( 6 ) days