Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 151872 SOLENOID VALVE JMFDH-5/2-D-3-C
FESTO 151872 SOLENOID VALVE JMFDH-5/2-D-3-C
Solenoid valve JMFDH-5/2
References
festo:
JMFDH-5/2-D-3-C
rubix:
109A2119
manufacturer :
151872
ean:
4052568117337
Technical specifications
Type
standard valve iso 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151872 SOLENOID VALVE JMFDH-5/2-D-3-C
Solenoid valve JMFDH-5/2-D-3-C With manual override. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
Logistic Weight
895,2
g
Type
standard valve iso 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
301.83
excl. VAT
/
Each
£
362.20
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN V60A413A-A2000 3/2 NC SOL/AIR SPRING VALVE
SMC VV317-02-041-02 MANIFOLD BASE
AVENTICS 7472D02828
AVENTICS 5811522200
SMC VX225HZ1VDX360D DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC VSA4130-03 AIR OPERATED VALVE
SMC SS5Y5-10F1-06BR-C8 MANIFOLD BASE
SMC VCA21-5DO-3-02F-Q SOLENOID VALVE
FESTO 574221 SOLENOID VALVE VUVG-L10-M52-RT-M7-1R8L
FESTO 8033464 SOLENOID VALVE
NORGREN V61B517A-A2000 5/2 SOL/SPRING VALVE
AVENTICS 5812291450
FESTO 196152 SOLENOID VALVE MHE2-M1H-3/2O-M7-K
SMC VZ110-5MNZ-M5-Q SOLENOID VALVE
SMC EVZ5123-5DOS-01F-Q SOLENOID VALVE