FESTO 19789 SOLENOID VALVE JMFH-5-1/4-B
Solenoid valve JMFH-5-1/4
See technical informationSee documentsReferences
Festo:JMFH-5-1/4-B
Rubix:112A8602
Manufacturer :19789
EAN:4052568009489

Documents
Product details : FESTO 19789 SOLENOID VALVE JMFH-5-1/4-B
Solenoid valve JMFH-5-1/4-B With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=2 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x60x35 mm |
|---|---|
| Logistic Weight | 457 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1600 l/min |
Show UNSPSC/ECL@SS
£ 259.80 excl. VAT
/ Each
£ 311.76 incl. VAT
- Delivery usually within ( 8 ) days