FESTO 535912 SOLENOID VALVE JMFH-5-1/8-EX
Solenoid valve JMFH-5-1/8
See technical informationSee documentsReferences
Festo:JMFH-5-1/8-EX
Rubix:108A5303
Manufacturer :535912
EAN:4052568169626

Documents
Product details : FESTO 535912 SOLENOID VALVE JMFH-5-1/8-EX
Solenoid valve JMFH-5-1/8-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=26 mm, Standard nominal flow rate=600 l/min, Operating pressure=1,5 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 287 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 208.49 excl. VAT
/ Each
£ 250.19 incl. VAT
- Delivery usually within ( 11 ) days