FESTO 535933 SOLENOID VALVE JMFH-5-1/8-S-B-EX


Solenoid valve JMFH-5-1/8

References
festo:JMFH-5-1/8-S-B-EX
rubix:132A6874
manufacturer :535933
ean:4052568169831
JMFH-5-1/8-S-B-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 535933 SOLENOID VALVE JMFH-5-1/8-S-B-EX


Solenoid valve JMFH-5-1/8-S-B-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight392 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 299.48 excl. VAT
/ Each
£ 359.38 incl. VAT