FESTO 535915 SOLENOID VALVE JMFH-5-1/8-S-EX
Solenoid valve JMFH-5-1/8
See technical informationSee documentsReferences
Festo:JMFH-5-1/8-S-EX
Rubix:108A5304
Manufacturer :535915
EAN:4052568169657

Documents
Product details : FESTO 535915 SOLENOID VALVE JMFH-5-1/8-S-EX
Solenoid valve JMFH-5-1/8-S-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=26 mm, Standard nominal flow rate=600 l/min, Operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 292,5 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 217.19 excl. VAT
/ Each
£ 260.63 incl. VAT
- Delivery usually within ( 26 ) days