FESTO 150980 SOLENOID VALVE JMFH-5/2-D-1-C
Solenoid valve JMFH-5/2
See technical informationSee documentsReferences
Festo:JMFH-5/2-D-1-C
Rubix:112A7526
Manufacturer :150980
EAN:4052568010447

Documents
Product details : FESTO 150980 SOLENOID VALVE JMFH-5/2-D-1-C
Solenoid valve JMFH-5/2-D-1-C With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x100x45 mm |
|---|---|
| Logistic Weight | 379 g |
| Type | air solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 124.92 excl. VAT
/ Each
£ 149.90 incl. VAT
- Delivery date on request
Contact a branch