FESTO 535964 SOLENOID VALVE JMFH-5/2-D-2-C-EX
Solenoid valve JMFH-5/2
See technical informationSee documentsReferences
Festo:JMFH-5/2-D-2-C-EX
Rubix:108A5315
Manufacturer :535964
EAN:4052568170141

Documents
Product details : FESTO 535964 SOLENOID VALVE JMFH-5/2-D-2-C-EX
Solenoid valve JMFH-5/2-D-2-C-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 703 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 221.71 excl. VAT
/ Each
£ 266.05 incl. VAT
- Delivery usually within ( 11 ) days