FESTO JMN1H-5/2-D-3-S-C 159713 JHM1H-5/2-D-3-S-C

Solenoid valve JMN1H-5/2

See technical informationSee documents

References

Festo:JMN1H-5/2-D-3-S-C
Rubix:235A7609
Manufacturer :159713
EAN:4052568012120
JMN1H-5/2-D-3-S-C Solenoid valve

Technical specifications

Typestandard valve iso 5599-1
Number of Ports5
See all Specifications

Documents

Product details : FESTO JMN1H-5/2-D-3-S-C 159713 JHM1H-5/2-D-3-S-C


Solenoid valve JMN1H-5/2-D-3-S-C As per ISO 5599/1, with manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=-0,9 - 16 bar

Technical specifications


Attributes
Logistic Weight902,9 g
Typestandard valve iso 5599-1
Number of Ports5
Volume flow rate4500 l/min
£ 235.02 excl. VAT
/ Each
£ 282.02 incl. VAT
  • Delivery usually within ( 10 ) days