References
Festo:MCH-3-1/2-S
Rubix:108A2130
Manufacturer :7983
EAN:4052568111199

Documents
Product details : FESTO 7983 SOLENOID VALVE MCH-3-1/2-S
Solenoid valve MCH-3-1/2-S Valve function=3/2 closed, monostable, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat, Nominal size=14 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 840,8 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 4 |
| Volume flow rate | 3700 l/min |
Show UNSPSC/ECL@SS
£ 277.34 excl. VAT
/ Each
£ 332.81 incl. VAT
- Delivery usually within ( 6 ) days