FESTO 533009 SOLENOID VALVE MDH-5/2-D-3-M12-C
Solenoid valve MDH-5/2
See technical informationSee documentsReferences
Festo:MDH-5/2-D-3-M12-C
Rubix:110A0672
Manufacturer :533009
EAN:4052568259617

Documents
Product details : FESTO 533009 SOLENOID VALVE MDH-5/2-D-3-M12-C
Solenoid valve MDH-5/2-D-3-M12-C With M12 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 983 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 235.62 excl. VAT
/ Each
£ 282.74 incl. VAT
- Delivery usually within ( 26 ) days