FESTO 14546 SOLENOID VALVE MDH-5/3G-3/4-D-4
Solenoid valve MDH-5/3
See technical informationSee documentsReferences
Festo:MDH-5/3G-3/4-D-4
Rubix:111A0462
Manufacturer :14546
EAN:4052568112530

Documents
Product details : FESTO 14546 SOLENOID VALVE MDH-5/3G-3/4-D-4
Solenoid valve MDH-5/3G-3/4-D-4 Without pilot valve or manual override, without plug socket Valve function=5/3 closed, Type of actuation=electrical, Width=76 mm, Standard nominal flow rate=4800 l/min, Operating pressure=3 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 2017 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4800 l/min |
Show UNSPSC/ECL@SS
£ 619.67 excl. VAT
/ Each
£ 743.60 incl. VAT
- Delivery usually within ( 6 ) days