FESTO 535899 SOLENOID VALVE MFH-3-1/2-EX

Solenoid valve MFH-3

See technical informationSee documents

References

Festo:MFH-3-1/2-EX
Rubix:109A4017
Manufacturer :535899
EAN:4052568169497
MFH-3-1/2-EX Solenoid valve

Technical specifications

Typevalve tiger classic
Number of Ports3
See all Specifications

Documents

Product details : FESTO 535899 SOLENOID VALVE MFH-3-1/2-EX


Solenoid valve MFH-3-1/2-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=3700 l/min, Operating pressure=1,5 - 8 bar, Design structure=Poppet seat

Technical specifications


Attributes
Logistic Weight814,6 g
Typevalve tiger classic
Number of Ports3
Volume flow rate3700 l/min
£ 261.40 excl. VAT
/ Each
£ 313.68 incl. VAT
  • Delivery usually within ( 11 ) days