FESTO 535901 SOLENOID VALVE MFH-3-1/4-S-EX


Solenoid valve MFH-3

References
festo:MFH-3-1/4-S-EX
rubix:111A2255
manufacturer :535901
ean:4052568169510
MFH-3-1/4-S-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger Classic
See all Specifications

Product details : FESTO 535901 SOLENOID VALVE MFH-3-1/4-S-EX


Solenoid valve MFH-3-1/4-S-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=800 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)135x35x60 mm
Logistic Weight235,3 g
TypeValve Tiger Classic
Show UNSPSC/ECL@SS
£ 185.20 excl. VAT
/ Each
£ 222.24 incl. VAT
  • In stock: Next day delivery