FESTO 150981 SOLENOID VALVE MFH-5/2-D-1-C
Solenoid valve MFH-5/2
See technical informationSee documentsReferences
Festo:MFH-5/2-D-1-C
Rubix:112A7533
Manufacturer :150981
EAN:4052568116538

Documents
Product details : FESTO 150981 SOLENOID VALVE MFH-5/2-D-1-C
Solenoid valve MFH-5/2-D-1-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x100x45 mm |
|---|---|
| Logistic Weight | 342,48 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 114.86 excl. VAT
/ Each
£ 137.83 incl. VAT
- In stock: Next day delivery