FESTO 535961 SOLENOID VALVE MFH-5/2-D-2-FR-C-EX
Solenoid valve MFH-5/2
See technical informationSee documentsReferences
Festo:MFH-5/2-D-2-FR-C-EX
Rubix:133A0802
Manufacturer :535961
EAN:4052568170110

Documents
Product details : FESTO 535961 SOLENOID VALVE MFH-5/2-D-2-FR-C-EX
Solenoid valve MFH-5/2-D-2-FR-C-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 694 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 182.07 excl. VAT
/ Each
£ 218.48 incl. VAT
- Delivery usually within ( 11 ) days