FESTO 19708 SOLENOID VALVE MFH-5/3E-3/8-B


Solenoid valve MFH-5/3

References
festo:MFH-5/3E-3/8-B
rubix:110A3565
manufacturer :19708
ean:4052568113421
MFH-5/3E-3/8-B Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 19708 SOLENOID VALVE MFH-5/3E-3/8-B


Solenoid valve MFH-5/3E-3/8-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistics dimensions (L x W x H)265x45x81 mm
Logistic Weight767,88 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 439.20 excl. VAT
/ Each
£ 527.04 incl. VAT
  • Delivery usually within ( 8 ) days