FESTO 150982 SOLENOID VALVE MFH-5/3G-D-1-C


Solenoid valve MFH-5/3

References
festo:MFH-5/3G-D-1-C
rubix:112A8617
manufacturer :150982
ean:4052568116545
MFH-5/3G-D-1-C Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 150982 SOLENOID VALVE MFH-5/3G-D-1-C


Solenoid valve MFH-5/3G-D-1-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x100x45 mm
Logistic Weight439,92 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 210.16 excl. VAT
/ Each
£ 252.19 incl. VAT