FESTO 535911 SOLENOID VALVE MFH-5-1/2-S-EX


Solenoid valve MFH-5

References
festo:MFH-5-1/2-S-EX
rubix:110A2685
manufacturer :535911
ean:4052568169619
MFH-5-1/2-S-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger Classic
See all Specifications

Product details : FESTO 535911 SOLENOID VALVE MFH-5-1/2-S-EX


Solenoid valve MFH-5-1/2-S-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=3700 l/min, Operating pressure=0 - 10 bar, Design structure=Poppet seat

Technical specifications


Attributes
Logistic Weight1073,8 g
TypeValve Tiger Classic
Show UNSPSC/ECL@SS
£ 364.33 excl. VAT
/ Each
£ 437.20 incl. VAT