FESTO 535923 SOLENOID VALVE MFH-5-3/8-L-B-EX


Solenoid valve MFH-5

References
festo:MFH-5-3/8-L-B-EX
rubix:110A0689
manufacturer :535923
ean:4052568169732
MFH-5-3/8-L-B-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 535923 SOLENOID VALVE MFH-5-3/8-L-B-EX


Solenoid valve MFH-5-3/8-L-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=2 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight654,9 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 301.35 excl. VAT
/ Each
£ 361.62 incl. VAT
  • Delivery usually within ( 41 ) days