FESTO 525174 SOLENOID VALVE MHA4-M1H-3/2G-4


Solenoid valve MHA4-M1H

References
festo:MHA4-M1H-3/2G-4
rubix:110A0376
manufacturer :525174
ean:4052568161446
MHA4-M1H-3/2G-4 Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 525174 SOLENOID VALVE MHA4-M1H-3/2G-4


Solenoid valve MHA4-M1H-3/2G-4 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=18 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight275 g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
£ 101.68 excl. VAT
/ Each
£ 122.02 incl. VAT
  • Delivery usually within ( 11 ) days