FESTO 196156 SOLENOID VALVE MHE2-M1H-3/2O-QS-4-K


Solenoid valve MHE2-M1H

References
festo:MHE2-M1H-3/2O-QS-4-K
rubix:109A1481
manufacturer :196156
ean:4052568080990
MHE2-M1H-3/2O-QS-4-K Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 196156 SOLENOID VALVE MHE2-M1H-3/2O-QS-4-K


Solenoid valve MHE2-M1H-3/2O-QS-4-K with cable Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight120,3Ā g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
Ā£ 135.50 excl. VAT
/ Each
Ā£ 162.60 incl. VAT
  • Delivery usually within ( 11 ) days