FESTO 196131 SOLENOID VALVE MHE2-MS1H-3/2G-M7


Solenoid valve MHE2-MS1H

References
festo:MHE2-MS1H-3/2G-M7
rubix:109A2142
manufacturer :196131
ean:4052568159191
MHE2-MS1H-3/2G-M7 Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MH2, MH3, MH4
See all Specifications

Product details : FESTO 196131 SOLENOID VALVE MHE2-MS1H-3/2G-M7


Solenoid valve MHE2-MS1H-3/2G-M7 individual valve, fast switching. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x110x15 mm
Logistic Weight69 g
TypeApplication-specific directional control valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
£ 102.03 excl. VAT
/ Each
£ 122.44 incl. VAT
  • Delivery usually within ( 6 ) days