FESTO 196153 SOLENOID VALVE MHE2-MS1H-3/2O-M7-K
Solenoid valve MHE2-MS1H
See technical informationSee documentsReferences
Festo:MHE2-MS1H-3/2O-M7-K
Rubix:109A0470
Manufacturer :196153
EAN:4052568159276

Technical specifications
| Type | application-specific directional valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 196153 SOLENOID VALVE MHE2-MS1H-3/2O-M7-K
Solenoid valve MHE2-MS1H-3/2O-M7-K individual valve, fast switching, with cable. Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 120,01 g |
|---|---|
| Type | application-specific directional valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 100 l/min |
Show UNSPSC/ECL@SS
£ 96.10 excl. VAT
/ Each
£ 115.32 incl. VAT
- Delivery usually within ( 11 ) days