References
Festo:MHE3-M1H-3/2G-1/8-K
Rubix:227A5063
Manufacturer :525148
EAN:4052568161323

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO FESTO-525148 MHE3-M1H-3/2G-1/8-K
Solenoid valve MHE3-M1H-3/2G-1/8-K with cable Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 193,9 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
| Volume flow rate | 200 l/min |
Show UNSPSC/ECL@SS
£ 86.65 excl. VAT
/ Each
£ 103.98 incl. VAT
- Delivery usually within ( 2 ) days