Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 525147 SOLENOID VALVE MHE3-MS1H-3/2G-1/8
FESTO 525147 SOLENOID VALVE MHE3-MS1H-3/2G-1/8
Solenoid valve MHE3-MS1H
References
festo:
MHE3-MS1H-3/2G-1/8
rubix:
109A5588
manufacturer :
525147
ean:
4052568161316
Technical specifications
Type
Application-specific directional valve MH2, MH3, MH4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 525147 SOLENOID VALVE MHE3-MS1H-3/2G-1/8
Solenoid valve MHE3-MS1H-3/2G-1/8 individual valve, fast switching. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
77
x
103
x
42
mm
Logistic Weight
143,4
g
Type
Application-specific directional valve MH2, MH3, MH4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.03
excl. VAT
/
Each
£
141.64
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC JSXFAE-10F-B-1 JSXFA PULSE VALVE VALVE FOR DUST COLLECTOR
FESTO 566454 SOLENOID VALVE VUVG-L10-T32C-AT-M5-1P3
SMC VTA301-01-F 3 PORT AIR OPERATED VALVE
AVENTICS R412000149
SMC VDW350-5G-2-01F-H-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR
AVENTICS 5811592540
AVENTICS 5812113600
FESTO 1492382 SOLENOID VALVE
SMC VQZ2220-5LO1-C4F-Q 5 PORT SOLENOID VALVE
SMC VQC1100KN-5B1 5 PORT SOLENOID VALVE
NORGREN M/20154/3 1/2 5/2 PILOT PILOT
PARKER P2LBX4.BSPKIT 9121594806X
FESTO 8034988 SOLENOID VALVE
SMC VQ2241N-5LO-C6-Q SOLENOID VALVE
SMC VQZ1120K-5LO1-C4-Q 5 PORT SOLENOID VALVE