FESTO 197032 SOLENOID VALVE MHP1-M1H-3/2O-M3-TC
Solenoid valve MHP1-M1H
See technical informationSee documentsReferences
Festo:MHP1-M1H-3/2O-M3-TC
Rubix:109A7204
Manufacturer :197032
EAN:4052568081584

Technical specifications
| Type | application-specific directional control valve mha1, mhp1 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 197032 SOLENOID VALVE MHP1-M1H-3/2O-M3-TC
Solenoid valve MHP1-M1H-3/2O-M3-TC Semi in-line valve for individual and manifold Mounting, very compact, with plug connector on top Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=10 l/min, Operating pressure=0 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 22,3 g |
|---|---|
| Type | application-specific directional control valve mha1, mhp1 |
| Number of Ports | 3 |
| Volume flow rate | 10 l/min |
Show UNSPSC/ECL@SS
£ 35.32 excl. VAT
/ Each
£ 42.38 incl. VAT
- Delivery usually within ( 16 ) days