FESTO 525145 SOLENOID VALVE MHP3-MS1H-3/2G-QS-6-K

Solenoid valve MHP3-MS1H

See technical informationSee documents

References

Festo:MHP3-MS1H-3/2G-QS-6-K
Rubix:108A0777
Manufacturer :525145
EAN:4052568161309
MHP3-MS1H-3/2G-QS-6-K Solenoid valve

Technical specifications

Typeapplication-specific directional control valve mh2, mh3, mh4
Number of Ports3
See all Specifications

Documents

Product details : FESTO 525145 SOLENOID VALVE MHP3-MS1H-3/2G-QS-6-K


Solenoid valve MHP3-MS1H-3/2G-QS-6-K individual valve, fast switching, with cable. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar

Technical specifications


Attributes
Logistic Weight209,36 g
Typeapplication-specific directional control valve mh2, mh3, mh4
Number of Ports3
£ 108.55 excl. VAT
/ Each
£ 130.26 incl. VAT
  • Delivery usually within ( 6 ) days