FESTO 161734 SOLENOID VALVE MN1H-2-1 1/2-MS
Solenoid valve MN1H-2
See technical informationSee documentsReferences
Festo:MN1H-2-11/2-MS
Rubix:107A9603
Manufacturer :161734
EAN:4052568129262

Documents
Product details : FESTO 161734 SOLENOID VALVE MN1H-2-1 1/2-MS
Solenoid valve MN1H-2-11/2-MS With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Design structure=Diaphragm valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 2715 g |
|---|---|
| Type | solenoid valve mn1h |
| Number of Ports | 2 |
| Volume flow rate | 30500 l/min |
Show UNSPSC/ECL@SS
£ 534.41 excl. VAT
/ Each
£ 641.29 incl. VAT
- Delivery usually within ( 8 ) days