FESTO 160896 SOLENOID VALVE MN1H-5/2-D-3-FR-S-C


Solenoid valve MN1H-5/2

References
festo:MN1H-5/2-D-3-FR-S-C
rubix:110A3183
manufacturer :160896
ean:4052568128319
MN1H-5/2-D-3-FR-S-C Solenoid valve
brand logo
Technical specifications
Typestandard valve iso 5599-1
See all Specifications

Product details : FESTO 160896 SOLENOID VALVE MN1H-5/2-D-3-FR-S-C


Solenoid valve MN1H-5/2-D-3-FR-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=-0,9 - 16 bar

Technical specifications


Attributes
Logistic Weight912,2 g
Typestandard valve iso 5599-1
Show UNSPSC/ECL@SS
£ 243.39 excl. VAT
/ Each
£ 292.07 incl. VAT