FESTO 159682 SOLENOID VALVE


Solenoid valve MN1H-5/3

References
festo:MN1H-5/3E-D-1-S-C
rubix:391A2985
manufacturer :159682
ean:4052568126827

Product details : FESTO 159682 SOLENOID VALVE


Solenoid valve MN1H-5/3E-D-1-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar

Technical specifications


Attributes
Logistic Weight438 g
Show UNSPSC/ECL@SS
£ 160.20 excl. VAT
/ Each
£ 192.24 incl. VAT
  • Usually arrives within 14 working days