FESTO 159680 SOLENOID VALVE MN1H-5/3G-D-1-S-C
Solenoid valve MN1H-5/3
See technical informationSee documentsReferences
Festo:MN1H-5/3G-D-1-S-C
Rubix:107A5658
Manufacturer :159680
EAN:4052568011994

Documents
Product details : FESTO 159680 SOLENOID VALVE MN1H-5/3G-D-1-S-C
Solenoid valve MN1H-5/3G-D-1-S-C With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 closed, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 450,6 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 144.40 excl. VAT
/ Each
£ 173.28 incl. VAT
- Delivery usually within ( 10 ) days