References
Festo:MOFH-3-1/2
Rubix:108A1743
Manufacturer :7884
EAN:4052568008789

Documents
Product details : FESTO 7884 SOLENOID VALVE MOFH-3-1/2
Solenoid valve MOFH-3-1/2 With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 open, monostable, Type of actuation=electrical, Standard nominal flow rate=3700 l/min, Operating pressure=1,5 - 8 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x165x60 mm |
|---|---|
| Logistic Weight | 766 g |
| Type | valve tiger classic |
| Number of Ports | 3 |
| Volume flow rate | 3700 l/min |
Show UNSPSC/ECL@SS
£ 251.68 excl. VAT
/ Each
£ 302.02 incl. VAT
- Delivery usually within ( 6 ) days