FESTO 535905 SOLENOID VALVE MOFH-3-1/2-EX
Solenoid valve MOFH-3
See technical informationSee documentsReferences
Festo:MOFH-3-1/2-EX
Rubix:108A5301
Manufacturer :535905
EAN:4052568169558

Documents
Product details : FESTO 535905 SOLENOID VALVE MOFH-3-1/2-EX
Solenoid valve MOFH-3-1/2-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 open, monostable, Type of actuation=electrical, Standard nominal flow rate=3700 l/min, Operating pressure=1,5 - 8 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistic Weight | 804 g |
|---|---|
| Type | valve midi pneumatic |
| Number of Ports | 3 |
| Volume flow rate | 3700 l/min |
Show UNSPSC/ECL@SS
£ 261.40 excl. VAT
/ Each
£ 313.68 incl. VAT
- Delivery usually within ( 26 ) days