FESTO 30480 SOLENOID VALVE MVH-5/3B-1/8-B
Solenoid valve MVH-5/3
See technical informationSee documentsReferences
Festo:MVH-5/3B-1/8-B
Rubix:108A9546
Manufacturer :30480
EAN:4052568113643

Documents
Product details : FESTO 30480 SOLENOID VALVE MVH-5/3B-1/8-B
Solenoid valve MVH-5/3B-1/8-B With solenoid coil and manual override, without plug socket. Valve function=5/3 pressurised, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 570 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 339.26 excl. VAT
/ Each
£ 407.11 incl. VAT
- Delivery date on request
Contact a branch